Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 3/8
Mfr # FC101H-3NG
Zoro # G005957566
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC101H-3NG
- Zoro # G005957566
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- D&D 79" Outside Length, 1/2" Top Width, 1 Ribs (A77/4L790)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- Master Pneumatic Compressor Air Filters