Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 3/8 BSPP
Mfr # FC380-3W
Zoro # G005957276
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380-3W
- Zoro # G005957276
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B158 Banded V-Belt, 161-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G913)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISG 111203)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 2120210, Pressure Line, 10 micron, Outside-In (MF0060374)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- Master Pneumatic Compressor Air Filters