Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 3/8 BSPP
Mfr # BFC101H-3NGW
Zoro # G005957207
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC101H-3NGW
- Zoro # G005957207
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 20MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7003)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- BRENNAN INDUSTRIES 08FJ-04MJ Straight Reducer (1Pc/Rigid), 2PK (2406-08-04)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for 1R417 / GRAINGER (B1AF0005211)
- Master Pneumatic Compressed Air Treatment