Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 1/2, NO GAGE
Mfr # FC60-4NG
Zoro # G605957584
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Manual
- Filter Rating 0.3 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC60-4NG
- Zoro # G605957584
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring Washer (DA4848108)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E639)
- WEATHERHEAD Fitting 3/4In Tubex3/4In Pipe (C5205X12)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Element, 5micron (235P)
- Master Pneumatic Compressed Air Treatment