Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 1/2 BSPP
Mfr # BFC101H-4W
Zoro # G005957412
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC101H-4W
- Zoro # G005957412
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- GATES MegaCrimp Couplings (10G-10FJX)
- CONTROLAIR Type 200 Air Relay (210-CC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- Master Pneumatic Compressor Air Filters