Shop All Compressor Air Filters
Master Pneumatic
COAL FILTER 1/2 BSPP
Mfr # BFC101H-4NGW
Zoro # G705957408
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 0.3 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC101H-4NGW
- Zoro # G705957408
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Plug (900599-12S)
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3L280)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-1/8" (SS100118)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- Master Pneumatic Compressed Air Treatment