Shop All Compressor Air Filters
Master Pneumatic
COAL FILT GRADE 4, 3/8
Mfr # FC101-3E8NG
Zoro # G905957666
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC101-3E8NG
- Zoro # G905957666
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- PERMATEX Permatex 230-80208 #767 Anti-Seize Lubricant 1 Lb Brush Top Bottle (230-80208)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- Master Pneumatic Compressed Air Treatment