Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 SMALL GAGE
Mfr # FC380S-3
Zoro # G005957535
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Manual
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380S-3
- Zoro # G005957535
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- BAILEY Sprocket 4.36 Od, 1 Bore, 80 Chain, 12 Teeth, 133791 (133791)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- Master Pneumatic Compressed Air Treatment