Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 SM GAGE
Mfr # FCD380S-3
Zoro # G705957217
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FCD380S-3
- Zoro # G705957217
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 0.3 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wsb Swivel Ball Welded Cylinder 1 Bore, Seal Kit - 0.625" Rod Dia (400540)
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H (22F178)
- ROLLWAY Spherical Double Row, #22212 GMEX C3 W33 (22212 GMEX C3 W33)
- BRENNAN INDUSTRIES 16MJ-16MJ Bulkhead Straight (2700-16-16)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Paper Air Filter (896)
- Master Pneumatic Compressor Air Filters