Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 MTL BWL 'E8'
Mfr # BFC380-3E8
Zoro # G005957382
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Manual
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380-3E8
- Zoro # G005957382
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-664)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3478)
- ALLEN BRADLEY Ac Drive 25BD6P0N104 (25B-D6P0N104)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- DEVILBISS Coalescer Filter Element 2Nd Stage Haf-28 (190845)
- Master Pneumatic Compressed Air Treatment