Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 LG.GAGE
Mfr # FC380L-3
Zoro # G605957478
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380L-3
- Zoro # G605957478
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TENV, 3 HP, 182TC, 230/460 (182TTTL7034)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- CENTURY ODP Rigid Base Motor (H847)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- Master Pneumatic Compressor Air Filters