Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 BSPP SM GAGE
Mfr # BFCD380S-3W
Zoro # G005957436
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/8" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380S-3W
- Zoro # G005957436
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 2-Way, 150psig (200-C)
- NSK NSK-1302, 1300 Series SelfAligning Ball Bearing, 1302 (1302)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- INGERSOLL-RAND Filter Only Maintenance Kit for UP6-5-15HP (24178220)
- Master Pneumatic Compressed Air Treatment