Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 BSPP SM GAGE
Mfr # BFCD380S-3E8W
Zoro # G605957287
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Metal
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/8" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380S-3E8W
- Zoro # G605957287
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 90 (6801-04-05)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- CENTURY 3-Phase Belt Drive Motor, 1 HP, 56 Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H1031L)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- Master Pneumatic Compressor Air Filters