Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 BSPP LG GAGE
Mfr # FC380L-3E8W
Zoro # G005957429
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380L-3E8W
- Zoro # G005957429
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Manual |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 5/8, PK3 (EP101210)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L526)
- NSK NSK 6316, 6300 Series Single Row Deep Groove Ball Bearing (6316)
- CLIMAX METAL PRODUCTS C-100-S Set Screw Collar (C-100-S)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-00)
- Master Pneumatic Compressor Air Filters