Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/8 BSPP LG GAGE
Mfr # BFCD380L-3W
Zoro # G005957627
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380L-3W
- Zoro # G005957627
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- COXREELS NITRILE replacement o-ring kit, 521-SEALK (521-SEALKIT)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELP-1M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- Master Pneumatic Compressor Air Filters