Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 SM.GAGE, BSPP
Mfr # FC380S-6W
Zoro # G005957542
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Manual
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380S-6W
- Zoro # G005957542
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- TRITAN Roller Chain, Double Strand, 10 ft. (80-2R X 10FT)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B23E)
- FAG BEARINGS FAG 51202, Deep Groove Ball Bearings (51202)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- Master Pneumatic Compressor Air Filters