Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 SM GAGE
Mfr # FC380S-6E8
Zoro # G605957591
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380S-6E8
- Zoro # G605957591
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ring and Gasket Kit, For 45466257 (32218869)
- QA1 Spher Bearing, 1.0000in. Bore dia., GEZ (45GY18)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- POWERDRIVE QD Bushing, Series SF, 1-11/16" Bore (SF-1-11/16)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/3/4-16 SAE Inlet/Outlet (9153)
- Master Pneumatic Compressed Air Treatment