Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 SM GAGE
Mfr # BFC380S-6E8
Zoro # G605957690
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380S-6E8
- Zoro # G605957690
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Manual |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6202ZZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZZC3 (6202ZZC3)
- ACCU-LUBE Cutting Oil, 13 oz, Tube (79045)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- BETA 1 FILTERS Air Filter replacement filter for KA10019 / KELTEC (B1AF0076765)
- Master Pneumatic Compressor Air Filters