Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 MTL BOWL'E8'
Mfr # BFCD101-6E8NG
Zoro # G605957485
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD101-6E8NG
- Zoro # G605957485
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37175H)
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- CLIMAX METAL PRODUCTS CC-037-025 Metric One-Piece Clamping Coupling Recessed Screw (CC-037-025)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- INGERSOLL-RAND ARO 1/4 in. Filter 1500 Series Manual Drain Polycarbonate Bowl with Guard 73 SCFM (F35221-400)
- Master Pneumatic Compressed Air Treatment