Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4, LG.GAGE
Mfr # BFC5A201H-6
Zoro # G605957560
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 0.3 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC5A201H-6
- Zoro # G605957560
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 100105 ADC BELT, a50 (a50)
- SPEEDAIRE Straight 3/4 in Hose I.D, 1/2"-14 Thread (4TT17)
- WEG 3-Phase General Purpose Motor, 4 HP, 100L Frame, 460V AC Voltage, 1,740 Nameplate RPM (13984023)
- DIXON Push-Loc Barb to Industrial Plug, Steel (D2B3)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- Master Pneumatic Compressor Air Filters