Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 LG GAGE
Mfr # FC380L-6E8
Zoro # G405957708
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 3/4" NPTF
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380L-6E8
- Zoro # G405957708
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Filter Rating | 0.01 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-thru Brass Plug, 1/8" MPT (12MPB)
- ATLANTIC BLOWERS Regenerative Blower, 15 HP, 791 cfm (AB-1100)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 161" ) 24" x5" x1" (A-B158K)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9 (6002-2NSE9)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- Master Pneumatic Compressor Air Filters