Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 LG GAGE
Mfr # BFC380L-6E8
Zoro # G005957368
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380L-6E8
- Zoro # G005957368
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- CARLISLE R5VX2000-4 Power-Wedge Cog-Band (R5VX2000-4)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- Master Pneumatic Compressor Air Filters