Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 EXT.BWL 'E8'
Mfr # BFCD201H-6E8NG
Zoro # G405957319
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-6E8NG
- Zoro # G405957319
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 2 Position, 24VDC, Subplate (SY5140-5LZ-02T)
- FOSTER Plug, Brass, QuickConnect, w/VitonSeal, 1/8" (K1B-101)
- OETIKER Hose Clamp, Nominal Size 19-13/64", PK100 (16700110-100)
- CAMOZZI Swivel Male Elbow, 10MM OD X G1/4 (6522 10-1/4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MILTON Polycarbonate FRL Micro Filter, 1/4" NPT (1018)
- Master Pneumatic Compressor Air Filters