Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 BSPP SM GAGE
Mfr # FC380S-6E8W
Zoro # G005957634
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" BSPP
- Drain Type Manual
- Bowl Material Plastic
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380S-6E8W
- Zoro # G005957634
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Weld Kleen Heavy Duty Anti-Splatter Aerosol Spray for Welding, 20 oz. (007030)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- MIDWEST FASTENER 3/4" x 1-1/4" x 14 GA Zinc Plated Steel Machine Bushings 15PK (61108)
- MI-T-M Cam Switch (32-0679)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- Master Pneumatic Compressor Air Filters