Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 3/4 BSPP LG GAGE
Mfr # FC380L-6E8W
Zoro # G005957665
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380L-6E8W
- Zoro # G005957665
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C133M-60x90 Metric Keyless Locking Assembly (C133M-60X90)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSRM06.00)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Master Pneumatic Compressor Air Filters