Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 2" BSPP, EXT.BWL
Mfr # BFC401H-16W
Zoro # G005957511
product price: $1,652.99
/ea
Free Shipping & Returns
$1,652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 2" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401H-16W
- Zoro # G005957511
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Front Flange (53658)
- PARKER Air Control Valve, 12VDC, 1/8" Size (P2LAX591ESHDDG47)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK46H (2AK46H)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- Master Pneumatic Compressor Air Filters