Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 2"
Mfr # BFC401-16
Zoro # G005957252
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC401-16
- Zoro # G005957252
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- IRWIN Threaded Insert Tool, 1/2"-13 (808-500-13)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.45" OD (2BK471)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- Master Pneumatic Compressed Air Treatment