Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/8 MOD HEAD
Mfr # FCD50-1T
Zoro # G005957351
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/8" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD50-1T
- Zoro # G005957351
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Hose Barb x 1/8 Inch MIP Adapter (4400778)
- CONTINENTAL CONTITECH Synchronous Gearbelt, G-1400,100 Teeth (G-1400)
- GLOBAL G2SC-081-SS Two-Piece Clamping Collar (G2SC-081-SS)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- Master Pneumatic Compressor Air Filters