Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/4 MTL.BWL.'E8'
Mfr # BFCD50-2E8
Zoro # G005957467
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD50-2E8
- Zoro # G005957467
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #16, 10/Bx (23411)
- CENTURY Motor, 3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 176500 (H980L)
- PRIMEFIT Lincoln Coupler Steel 1/4" x 1/4" Male NPT 10PCS (LC1414MS-B10-P)
- AEGIS Bearing Protection Ring, Dia. 1 5/8 In (KIT SGR-1.625-UK)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- Master Pneumatic Compressed Air Treatment