Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/4
Mfr # FC50-2E8T
Zoro # G605957522
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC50-2E8T
- Zoro # G605957522
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- ARO Solenoid Air Control Valve, 120V AC, Solenoid / Spring, 1/4 in Pipe Size, 50 to 150 psi (A212SS-120-A)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80273008, Return Line, 10 micron, Outside-In (MF0063164)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Master Pneumatic Compressor Air Filters