Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/4 EXT.BOWL
Mfr # BFCD101H-2NG
Zoro # G605957546
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD101H-2NG
- Zoro # G605957546
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FOR-GAUGE PORT (GP6504-08-08-04FB)
- VIAIR Tank 0.5 gal., Two 1/4" NPT Ports, 150 psi (91005)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNW7)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Master Pneumatic Compressor Air Filters