Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2BSPP MTL 'E8'
Mfr # BFC380-4E8W
Zoro # G605957492
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380-4E8W
- Zoro # G605957492
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket SMALLEY B60 Replacement Belt, B60 (B60)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- MTD Belt-V .50X76.1 (954-0441)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- DEVILBISS Charcoal Filter Element Haf-36 (190937)
- Master Pneumatic Compressed Air Treatment