Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 SM.GAGE
Mfr # FCD380S-4C2
Zoro # G005957214
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FCD380S-4C2
- Zoro # G005957214
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- DAYTON Motor Dual Run Cap, 25/3 MFD, 370V, Round (6FLP5)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- BETA 1 FILTERS Air Filter replacement filter for 32282196 / INGERSOLL RAND (B1AF0009250)
- Master Pneumatic Compressor Air Filters