Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2, SM.GAGE
Mfr # BFC5A380S-4
Zoro # G405957647
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC5A380S-4
- Zoro # G405957647
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS FlowCntrl Regulator, Inline, 5/32"T, Tube (7770 04 00)
- MAIN FILTER Hydraulic Filter, replaces LIEBHERR 10115197, Pressure Line, 60 micron, Outside-In (MF0579384)
- BISHOP-WISECARVER High Temp Guide Wheel, Size 3 (W3SS227)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 0.866 In W (390A)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Master Pneumatic Compressor Air Filters