Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 SM GAGE
Mfr # FC380S-4E8
Zoro # G005957597
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380S-4E8
- Zoro # G005957597
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 4 In Bore, 4 In Stroke (288-363)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (3FCZ6)
- GATES Polyflex Belts, 7M1120 (7M1120)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B45 (60B45)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- GROZ Air Filter, 1/4in NPT, 28 cfm, 145 psi (F13913-S)
- Master Pneumatic Compressor Air Filters