Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 LG.GAGE, BSPP
Mfr # FC380L-4W
Zoro # G005957719
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FC380L-4W
- Zoro # G005957719
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 14 (954-05008)
- FAFNIR Wide Inner Ring Insert Bearing, #1103KRRB (1103KRRB)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR (HP-06B)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- Master Pneumatic Compressor Air Filters