Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 EXT.BWL.'E8'
Mfr # BFCD101H-4E8
Zoro # G005957269
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD101H-4E8
- Zoro # G005957269
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Motors- Kit, Ball Bearing 7309.BE/6309.Z.C4. (96796676)
- BESTORQ Aftermarket replacement for 195672M1 Massey Ferguson DYNA-BALANCE 31 belt, C101 (C101)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 3 HP (ABPK-402/1)
- U.S. MOTORS Motor, 3/4 HP, 3450 rpm, 48,115/208-230V (430)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- ELMO RIETSCHLE Filter (731143)
- Master Pneumatic Compressed Air Treatment