Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 BSPP SM GAGE
Mfr # BFCD380S-4E8W
Zoro # G005957344
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380S-4E8W
- Zoro # G005957344
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve SEU-1/2-NPT (SEU-1/2-NPT)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (639)
- BESTORQ 5VX650 Cogged Belt, 65 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX650)
- CARTER BEARINGS 1.5", Hi-Roller, Flanged (FHR-150-A)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- Master Pneumatic Compressed Air Treatment