Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 BSPP SM GAGE
Mfr # BFC380S-4W
Zoro # G005957702
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380S-4W
- Zoro # G005957702
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.25 Stroke - 1.25 Rod (288607)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- DODGE 1B64-SDS Sheave (1B64SDS)
- DIXON Male to Automotive Coupler, (M)NPT, 3/8 (3JM3)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- BETA 1 FILTERS Air Filter replacement filter for B005700770006 / ELGI (B1AF0005135)
- Master Pneumatic Compressor Air Filters