Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 BSPP LG GAGE
Mfr # BFCD380L-4W
Zoro # G605957324
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD380L-4W
- Zoro # G605957324
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFD, Pressure Line, 25 micron, Outside-In (MF0058522)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 100BTB15 (100BTB15)
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/16 in Bore (123582)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MOTOR GUARD Sub-Micronic Filter Element (375)
- Master Pneumatic Compressor Air Filters