Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1/2 BSPP
Mfr # FC380-4C3W
Zoro # G605957393
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Drain Type Manual
- Bowl Material Plastic
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC380-4C3W
- Zoro # G605957393
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt (FF1010-1006S)
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (5L940)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937782Q, Return Line, 10 micron, Inside-Out (MF0063475)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- WILKERSON Compressed Air Filter, 5 micron Rating, Overall Width: 2.87 in (F28-04-SL00B)
- Master Pneumatic Compressor Air Filters