Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1" MTL BOWL 'E8'
Mfr # BFCD101-8E8NG
Zoro # G605957669
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD101-8E8NG
- Zoro # G605957669
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1469597M1, Pressure Line, 25 micron, Outside-In (MF0058486)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- Master Pneumatic Compressed Air Treatment