Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1" EXT.BWL 'E8'
Mfr # BFCD201H-8E8NG
Zoro # G005957313
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-8E8NG
- Zoro # G005957313
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 206 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 1-1/4 in Bore (123618)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MILTON Heavy Duty Compressor Pressure Switch (S-1062)
- Master Pneumatic Compressed Air Treatment