Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1 1/4 BSPP
Mfr # BFCD201H-10W
Zoro # G005957283
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1-1/4" BSPP
- Filter Rating 0.3 micron
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201H-10W
- Zoro # G005957283
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E636)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- ZORO SELECT Buna-a-Gasket, PK10 (BUNA300)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- Master Pneumatic Compressed Air Treatment