Shop All Compressor Air Filters
Master Pneumatic
COAL FIL 1", 0.01UM
Mfr # BFC101-8E8NG
Zoro # G005957337
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1" NPTF
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC101-8E8NG
- Zoro # G005957337
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Drain Type | Manual |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 37227 Cutoff Riser, 6 in L, Polyethylene (37227/37069)
- PRIMEFIT 3/8" Male NPT Ball Valve (BV38M)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E643)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- SOLBERG Filter Element, Paper, 2 Microns (230P)
- Master Pneumatic Compressor Air Filters