Shop All Compressor Air Filters
Master Pneumatic
COAL EXT.BWL, LG.GAGE, 3/8
Mfr # BFC380HL-3
Zoro # G005957443
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380HL-3
- Zoro # G005957443
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Cup Alum 8 Oz Sp Aa132 (AA132)
- COXREELS Coxreels x EZ-Coil Spring Rewind Less Hose Reel (EZ-P-NPL-350)
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D40Q32H (D40Q32H)
- BESTORQ Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX780)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- SOLBERG Element, Filter (849)
- Master Pneumatic Compressed Air Treatment