Shop All Compressor Air Filters
Master Pneumatic
COAL EXT.BWL 3/4, BSPP
Mfr # BFC380H-6E8W
Zoro # G005957603
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380H-6E8W
- Zoro # G005957603
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- KRYTOX 8 oz Tube Black (GPL-217)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (0.75NSR02.00)
- BRENNAN INDUSTRIES 32 JIC Cap (0304-C-32)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm (EF-FG5-NW2516)
- Master Pneumatic Compressor Air Filters