Shop All Compressor Air Filters
Master Pneumatic
COAL EXT.BL, S.GAGE, 3/4BSP
Mfr # BFC380HS-6W
Zoro # G605957256
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Drain Type Manual
- Filter Rating 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC380HS-6W
- Zoro # G605957256
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Manual |
Filter Rating | 0.3 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 67" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B64)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X40)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- INGERSOLL-RAND ARO 1/8 in. Filter 1000 Series Manual Drain Polycarbonate Bowl with Guard 38 SCFM (F35111-400)
- Master Pneumatic Compressor Air Filters