Shop All Compressor Air Filters
Master Pneumatic
COAL EXT 1-1/4 BSP, SM.GAG
Mfr # BFC201HS-10W
Zoro # G605957553
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1-1/4" BSPP
- Filter Rating 0.3 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC201HS-10W
- Zoro # G605957553
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" BSPP |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 40.5in OC (1422V400)
- BANDO P/A Cog Combo, 3Vxm750, 3-3Vx750 (3-3VX750)
- COXREELS Bevel Gear Crank Hybrid Less Hose 200ft (1660-2820-C)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for 49177 / WIX (B1AF0001690)
- Master Pneumatic Compressed Air Treatment