Shop All Compressor Air Filters
Master Pneumatic
COAL EX.BWL.LG.GAGE, BSPP
Mfr # BFC380HS-6E8W
Zoro # G005957238
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Manual
- Connection Size - Air Treatment 3/4" BSPP
- Filter Rating 0.01 micron
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC380HS-6E8W
- Zoro # G005957238
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Manual |
Filter Rating | 0.01 micron |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (UC-251-4FP)
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- SKF SKF 6010RS, Single Row Ball Bearings (6010RS)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- GROZ Air FRL, Polycarbonate Bwl, Mini, 1/4"NPT (60550)
- Master Pneumatic Compressed Air Treatment